Motion
FP1506
4 ft. 8\ in Fiberglass 300 lb. Capacity Platform Stepladder IA
MI ITEM #04258388
MFR #FP1506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ft. 8\ in Fiberglass 300 lb. Capacity Platform Stepladder IA
MI ITEM #04258388
MFR #FP1506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP1506 LADDER PLATFORM STEP 6'

Specifications

  • Ladder Type
    Platform Stepladder
  • Ladder Material
    Fiberglass
  • Ladder Size
    7 ft. 6 in
  • Weight Capacity
    300 lbs
  • Bottom Width
    27-3/4 in
  • Base Spread
    53 in
  • Standards Met
    ANSI, OSHA, CSA
  • Weight
    29.00 lbs
  • Series
    FP1500
  • Load Capacity
    300 lb.
  • Material
    Fiberglass
  • Number of Steps
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text