Motion
GSW2408
8 Steps, 80\ in H Steel Rolling Ladder, 450 lb. Load Capacity
MI ITEM #04258397
MFR #GSW2408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Steps, 80\ in H Steel Rolling Ladder, 450 lb. Load Capacity
MI ITEM #04258397
MFR #GSW2408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Step Depth
    7 in

Details

  • Color
    Gray
  • Ladder Type
    Rolling Warehouse Ladder
  • Material
    Steel
  • Number of Steps
    8
  • Standards Met
    OSHA, ANSI

Overview

Mfr description
GSW2408 LADDER WAREHOUSE STEEL ROLLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought