Motion
AS3006
Step Ladder - Aluminum, 6 ft. Ladder Size, 300 lbs Weight Capacity
Mi Item #04258400
MFR #AS3006
Price$304.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder - Aluminum, 6 ft. Ladder Size, 300 lbs Weight Capacity
Mi Item #04258400
MFR #AS3006

Mfr description
AS3006 LADDER STEP 6' ALUM TYPE 1A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.76/each

Specifications

Dimensions

  • Base Spread
    39-7/8 in
  • Bottom Width
    21-5/8 in
  • Ladder Size
    6 ft.

Details

  • Ladder Material
    Aluminum
  • Ladder Type
    Stepladder
  • Load Capacity
    300 lb.
  • Material
    Aluminum
  • Number of Steps
    5
  • Series
    AS3000
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)