Motion
S21150
Blackjack Safety Glasses - Scratch Resistant, Green Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04258456
MFR #S21150
Price$14.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blackjack Safety Glasses - Scratch Resistant, Green Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04258456
MFR #S21150

Mfr description
S21150 BLACKJACK CHROME TEMPLE SHADE 5.0
  • Durable metal alloy temples with non-slip temple sleeves
  • Exclusive Duramass® scratch-resistant coating
  • Rugged polycarbonate lens filters 99.9% of U.V. rays
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.47/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Silver
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Green
  • Lens Color Family
    Green
  • Lens Material
    Polycarbonate
  • Lens Shade
    5
  • Lens Style
    Single
  • Product Line
    Blackjack
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Silver
  • Temple Style
    Hybrid
  • Type
    Safety Glasses
  • UPC_NO
    766868921153
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)