Motion
GM4048
Die & Mold Plain-Bearing - 2.5000 in Bore, 3.0000 in OD, RTFE Material
MI ITEM #04258498
MFR #GM4048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.5000 in Bore, 3.0000 in OD, RTFE Material
MI ITEM #04258498
MFR #GM4048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GM4048-080 BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    2.5000 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    3.0000 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text