1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LBS20-155L SHAFT
Ball Screw - 20 mm Nominal Screw Diameter, 155 mm Length
MI ITEM #
04258517
MFR #
LBS20-155L SHAFT
List Price
$128.78
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw
THK AMERICA INC LBS20-155L SHAFT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LBS20-155L SHAFT
Ball Screw - 20 mm Nominal Screw Diameter, 155 mm Length
MI ITEM #
04258517
MFR #
LBS20-155L SHAFT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$128.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LBS20T + 155L STANDARD SHAFT
Specifications
Length
155 mm
Nominal Screw Diameter
20 mm
Overall Length
155 mm
Lead
5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data