Motion
NS820-21T 1IN I PA

REXNORD INC
NS820-21T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.088 in Pitch Dia., PA Material
Mi Item #04258541
MFR #NS820-21T 1IN I PA
Price$240.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-21T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.088 in Pitch Dia., PA Material
Mi Item #04258541
MFR #NS820-21T 1IN I PA

Mfr description
614-38-7 NS820-21T 1 IDL
  • 820 Series Molded Split Sprocket with 21Teeth and a 1in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.63/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    130 mm
  • Pitch
    129.26 mm
  • Pitch Diameter  
    5.088 in
  • Weight
    1.01 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS820
  • Hub Type
    Flat
  • Material
    Nylon
  • Number Of Strands Across
    2
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699413083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)