Motion
44035
Pocket Knife - 2 in Blade Length, Stainless Steel Blade Material, 3 in Handle length, Brass, Wood Handel Material
Mi Item #04258548
MFR #44035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2 in Blade Length, Stainless Steel Blade Material, 3 in Handle length, Brass, Wood Handel Material
Mi Item #04258548
MFR #44035

Mfr description
44035 KNIFE POCKET 1 BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2 in
  • Handle Length
    3 in
  • Weight
    1-1/2 oz

Details

  • Blade Material
    Stainless Steel
  • Handle Material
    Brass, Wood
  • Knife Style
    Drop Point Blade
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)