Motion
44036
Pocket Knife - 2-3/8 in Blade Length, Stainless Steel Blade Material, 3-1/2 in Handle length, Brass, Wood Handel Material
Mi Item #04258549
MFR #44036
Price$78.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-3/8 in Blade Length, Stainless Steel Blade Material, 3-1/2 in Handle length, Brass, Wood Handel Material
Mi Item #04258549
MFR #44036

Mfr description
44036 SPORTSMAN KNIFE 2-3/8" BLADE
  • Curved handle with big bolster
  • Brass bolster and ebony wood handle
  • Stainless steel blade and brass lining ensure long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.44/each

Specifications

Dimensions

  • Blade Length
    2-3/8 in
  • Closed Length
    3-3/4 in
  • Handle Length
    3-1/2 in
  • Overall Length
    6-3/8 in
  • Weight
    2-1/2 oz

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Clip Point
  • Color
    Wood with Brass
  • Handle Material
    Brass, Wood
  • Handle Type
    Curved with Big Bolster
  • Knife Style
    Drop Point Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644440366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)