1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
455
Snap Hook, Galvanized steel
Mi Item #
04258550
MFR #
455
Price
$87.00
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Carabiners and Snap Hooks
KLEIN TOOLS INC 455
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
455
Snap Hook, Galvanized steel
Mi Item #
04258550
MFR #
455
Mfr description
455 HOOK SNAP HEAVY DUTY
Snaps on with one hand
Forged hook may be used on many conventional steel blocks, 4" (102 mm) or smaller
Maximum safe load 8,000 pounds (3,629 kg)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$87
.00
/each
Add to Cart
Specifications
Dimensions
Gate Opening Size
1 in
Length
5 in
Details
Gate Type
Auto Locking
Material
Aluminum Alloy
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items