Motion
5105-20
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #04258552
MFR #5105-20
Price$118.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #04258552
MFR #5105-20

Mfr description
5105-20 BAG CANVAS TOOL 20"X15"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.22/each

Specifications

Dimensions

  • Depth
    6 in
  • Height
    15 in
  • Length
    20 in

Details

  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553073
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)