Motion
5118PRS
Tool Holder - Holder, 6-3/4 in Length, 10 in Height, Leather Material
MI ITEM #04258553
MFR #5118PRS
Your Price$72.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 6-3/4 in Length, 10 in Height, Leather Material
MI ITEM #04258553
MFR #5118PRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.67/each(List $83.58)

Overview

Mfr description
5118PRS POUCH LINEMANS LEATHER

Specifications

  • Storage Type
    Holder
  • Material
    Leather
  • Overall Length
    6-3/4 in
  • Overall Height Or Width
    10 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Number Of Exterior Pockets
    3
  • For Use With
    Folding Rules: 6 ft, Open End Wrenches: 9/16 to 13/16", Screwdrivers, Side-Cutting Pliers: 7 to 9"
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text