Motion
5142P
Tool Organizers - Canvas Material
MI ITEM #04258555
MFR #5142P
Your Price$65.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Canvas Material
MI ITEM #04258555
MFR #5142P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.54/each(List $75.37)

Overview

Mfr description
5142P BAG CANVAS UTILITY W/ INSIDE
  • Heavy Utility Bag constructed with durable No. 8 canvas
  • Tool bag's top edge is reinforced with 1/4-Inch (0.6 cm) rope
  • Metal snaps provided on loops for easy attachment to belts up to 3-Inches (76 mm) wide
  • Ventilating eyelet in bottom
  • Includes interior pocket

Specifications

  • Material
    Canvas
  • Features & Benefits
    • Heavy Utility Bag constructed with durable No. 8 canvas • Tool bag's top edge is reinforced with 1/4-Inch (0.6 cm) rope • Metal snaps provided on loops for easy attachment to belts up to 3-Inches (76 mm) wide • Ventilating eyelet in bottom • Includes interior pocket
  • Height
    10 in
  • Length
    3 in
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text