Motion
5152S
Tool Bag - Canvas Material, Number of Compartments: 41, Not Water Resistant, Black
MI ITEM #04258556
MFR #5152S
Your Price$222.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Number of Compartments: 41, Not Water Resistant, Black
MI ITEM #04258556
MFR #5152S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.38/each(List $255.73)

Overview

Mfr description
5152S BUCKET CANVAS OVAL #6 14"X7"X

Specifications

  • Tool Bag Style
    Bucket
  • Number Of Compartments
    41
  • Material
    Canvas
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Color
    Black
  • UPC_NO
    092644555206
  • Depth
    7 in
  • Height
    10 in
  • Length
    14 in
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text