Motion
5190
Tool Belt, Holder or Pouch - Pouch, 1-3/4 in Height, Leather Material
Mi Item #04258558
MFR #5190
Price$68.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt, Holder or Pouch - Pouch, 1-3/4 in Height, Leather Material
Mi Item #04258558
MFR #5190

Mfr description
5190 POUCH ELECTRICIAN LEATHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.84/each

Specifications

Dimensions

  • Overall Height Or Width
    1-3/4 in
  • Overall Length
    6.0000 in

Details

  • Material
    Leather
  • Number Of Exterior Pockets
    10
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550751
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)