Motion
5225
Tool Belt - Belt, 48 in Length, 2 in Height, 2.0000 in Belt Width, Polypropylene Material
MI ITEM #04258559
MFR #5225
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt - Belt, 48 in Length, 2 in Height, 2.0000 in Belt Width, Polypropylene Material
MI ITEM #04258559
MFR #5225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.55/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    2 in
  • Overall Length
    48 in
  • Weight
    0.6 lbs
  • Width
    5.10 cm, 2.0000 in

Details

  • Material
    Polypropylene
  • Method of Closure
    Buckle
  • Product Types
    Tool Belt
  • Storage Type
    Belt
  • Strap
    No Carrying Strap
  • UPC_NO
    092644552205
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
5225 BELT TOOL POLYPRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought