Motion
621-8
Screwdriver - Speciality TiP, 3/16 in Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #04258567
MFR #621-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/16 in Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #04258567
MFR #621-8

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    8 in
  • Overall Length
    11-3/4 in
  • Tip Size
    3/16 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality

Overview

Mfr description
621-8 SCREWDRIVER RD BLADE 8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought