Specifications
Dimensions
- Head Weight20 oz
- Overall Length14 in
Details
- Claw TypeStraight
- Handle StyleFiberglass with Comfort Grip
- Non SparkingNot Non-Sparking
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)