Motion
BD286
Screwdriver - Speciality TiP, 1/4 in Tip Size, 6 in Blade Length, 10-1/2 in
MI ITEM #04258578
MFR #BD286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/4 in Tip Size, 6 in Blade Length, 10-1/2 in
MI ITEM #04258578
MFR #BD286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BD286 SCREWDRIVER SQ BLADE 6"

Specifications

  • Tip Style
    Speciality
  • Tip Size
    1/4 in
  • Blade Length
    6 in
  • Overall Length
    10-1/2 in
  • Blade Material
    Steel
  • Handle Style
    Plastic
  • Specialty Tip Style
    Keystone
  • Blade Shape
    Square
  • Blade Type
    Square
  • Blade Width
    1/4 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text