Motion
D2000-28-INS

KLEIN TOOLS INC
D2000-28-INS

Lineman's Pliers - 13/16 in Jaw Length, 8-1/4 in Overall Length
MI ITEM #04258579
MFR #D2000-28-INS
List Price$142.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D2000-28-INS

Lineman's Pliers - 13/16 in Jaw Length, 8-1/4 in Overall Length
MI ITEM #04258579
MFR #D2000-28-INS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.20/each for your price

Overview

Mfr description
D2000-28-INS PLIERS DIAGONAL 8" INSULATE

Specifications

  • Jaw Length
    13/16 in
  • Overall Length
    8-1/4 in
  • Handle Style
    Insulated
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Width
    7/16 in
  • Jaw Thickness
    1-3/16 in
  • Material
    Alloy Steel
  • High Leverage
    High Leverage
  • UPC_NO
    092644720932

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text