Motion
D213-9NETH

KLEIN TOOLS INC
D213-9NETH

Lineman's Pliers - 1-19/32 in Jaw Length, 9-3/8 in Overall Length
MI ITEM #04258586
MFR #D213-9NETH
Price$58.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D213-9NETH

Lineman's Pliers - 1-19/32 in Jaw Length, 9-3/8 in Overall Length
MI ITEM #04258586
MFR #D213-9NETH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.75/each

Specifications

Dimensions

  • Jaw Length
    1-19/32 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-3/8 in
  • Weight
    7.00 lbs

Details

  • Handle Style
    Plastic
  • High Leverage
    High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
  • UPC_NO
    092644700507

Overview

Mfr description
D213-9NETH PLIERS SIDE CUT 9"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought