Motion
D227-7C
Flat Nose Pliers - 1 in Jaw Length, 7-11/16 in Overall Length
MI ITEM #04258588
MFR #D227-7C
Price$94.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1 in Jaw Length, 7-11/16 in Overall Length
MI ITEM #04258588
MFR #D227-7C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.80/each

Specifications

Dimensions

  • Jaw Length
    1 in
  • Jaw Thickness
    31/32 in
  • Jaw Width
    1/2 in
  • Overall Length
    7-11/16 in

Details

  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • UPC_NO
    092644720345

Overview

Mfr description
D227-7C PLIERS PLASTIC CUTTING 7"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought