Motion
D335-51/2C

KLEIN TOOLS INC
D335-51/2C

Needle Nose Pliers - 1-11/16 in Jaw Length, 5-5/8 in Overall Length, Plastic Handle
MI ITEM #04258594
MFR #D335-51/2C
Price$49.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D335-51/2C

Needle Nose Pliers - 1-11/16 in Jaw Length, 5-5/8 in Overall Length, Plastic Handle
MI ITEM #04258594
MFR #D335-51/2C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.17/each

Specifications

Dimensions

  • Jaw Length
    1-11/16 in
  • Jaw Thickness
    15/32 in
  • Jaw Width
    1/4 in
  • Overall Length
    5-5/8 in
  • Tip Width
    1/16 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel

Overview

Mfr description
D335-51/2C PLIERS LONG NOSE NEEDLE 5-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought