Specifications
Dimensions
- Jaw Length1-19/32 in
- Jaw Thickness1-1/4 in
- Jaw Width5/8 in
- Overall Length9-1/2 in
Details
- Handle StylePlastic
- High LeverageHigh Leverage
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleKnurled
- MaterialAlloy Steel
- UPC_NO092644700521
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)