Motion
1570-3LR
Utility Knife or Razor Blade - Hook Blade, Steel, Black Color, Safety Level: Fixed Blade
Mi Item #04258601
MFR #1570-3LR
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Hook Blade, Steel, Black Color, Safety Level: Fixed Blade
Mi Item #04258601
MFR #1570-3LR

Mfr description
1570-3LR KNIFE SKINNING LESS HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Dimensions

  • Blade Length
    3.0000 in, 76 mm
  • Overall Length
    8.0000 in, 203 mm
  • Tool Weight
    4.6 oz, 130 g
  • Weight
    4.6 oz, 130 g
  • Width
    3 in

Details

  • Additional Details
    Notched Blade
  • Blade Installed
    Yes
  • Blade Material
    Steel
  • Blade Type
    Hooked
  • Body Material
    Steel
  • Color
    Black
  • Description
    Lineman's Skinning Knife with Hook Blade and Notch
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • For Use With
    Cable Jacket
  • Handle Color
    Black
  • Handle Type
    Ergonomic
  • IEC 60900 Compliant
    No
  • Insulated Handle
    No
  • Knife Type
    Hook Blade
  • Material
    Steel
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Pieces
    1
  • Number Of Points
    1
  • Resharpenable Edge
    Yes
  • Retractable Blade
    No
  • Safety Level
    Fixed Blade
  • Single Or Double Edged
    Single
  • Snap Blade
    No
  • Tool Material
    Steel
  • Type
    Fixed Blade
  • UPC_NO
    092644441226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)