Motion
201-7CST
Flat Nose Pliers - 1-9/32 in Jaw Length, 9-1/8 in Overall Length
MI ITEM #04258602
MFR #201-7CST
Price$76.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-9/32 in Jaw Length, 9-1/8 in Overall Length
MI ITEM #04258602
MFR #201-7CST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.48/each

Specifications

Dimensions

  • Jaw Length
    1-9/32 in
  • Jaw Thickness
    1-5/32 in
  • Jaw Width
    1/2 in
  • Overall Length
    9-1/8 in

Details

  • Handle Style
    Hook Bend
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Crosshatch Teeth
  • Material
    Alloy Steel
  • UPC_NO
    092644703003

Overview

Mfr description
201-7CST PLIERS IRON WORKERS 7"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought