Motion
3243
Connecting Bar - 7/8 in Diameter, 36 in OAL, Steel Material
Mi Item #04258605
MFR #3243
Price$86.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Bar - 7/8 in Diameter, 36 in OAL, Steel Material
Mi Item #04258605
MFR #3243

Mfr description
3243 BAR CONNECTING 36" HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.22/each

Specifications

Dimensions

  • Bar Diameter
    7/8 in
  • Overall Length
    36 in
  • Weight
    6 lbs

Details

  • Bar Type
    Connecting Bar
  • Manufacturer Upc Number
    092644665035
  • Material
    Steel
  • UPC_NO
    092644665035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)