Motion
D257-4
Wire Cutter - 4-1/4 in Overall Length
MI ITEM #04258610
MFR #D257-4
Your Price$53.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 4-1/4 in Overall Length
MI ITEM #04258610
MFR #D257-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.57/each(List $66.96)

Overview

Mfr description
D257-4 PLIERS DIAGONAL 4"

Specifications

  • Overall Length
    4-1/4 in
  • Jaw Length
    1/2 in
  • Jaw Width
    7/16 in
  • Jaw Thickness
    6 mm;0.2400 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel, Plastic
  • Insulated Handle
    Yes
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Induction Hardened
  • Application
    Electronics
  • Material
    Alloy Steel
  • UPC_NO
    092644722486
  • Weight
    0.12 lb
  • Cutter Type
    Diagonal
  • Handle Style
    Plastic-Dipped
  • Number Of Pieces
    1
  • Body Material
    Steel
  • Color
    Light Blue
  • Description
    Diagonal Cutting Pliers, Electronics, Tapered Nose, Narrow Jaw, 4-Inch
  • Handle Length
    2.7500 in, 70 mm
  • Handle Type
    Plastic-Dipped
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    0.2400 in, 6 mm
  • Single Part Height
    6 mm;0.2400 in
  • Single Part Length
    108 mm;4.2600 in
  • Single Part Width
    11 mm;0.4380 in
  • Tool Weight
    54 g, 1.9 oz
  • Tool Width
    11 mm;0.4380 in
  • Length
    4.2600 in, 108 mm
  • Width
    0.4380 in, 11 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought