Motion
AW-46 Hydraulic Oil

FISKE BROTHERS REFINING
AW-46 Hydraulic Oil

Hydraulic Oil - No, 330 gal, Jug, 32 ISO Grade
MI ITEM #04258935
MFR #AW-46 Hydraulic Oil
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FISKE BROTHERS REFINING
AW-46 Hydraulic Oil

Hydraulic Oil - No, 330 gal, Jug, 32 ISO Grade
MI ITEM #04258935
MFR #AW-46 Hydraulic Oil

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AW46 HYD OIL 330 GAL TOTE

Specifications

  • Oil Type
    Hydraulic Oil
  • ISO Grade
    32
  • ManufacturerName (description attribute)
    Fiske Brothers
  • Food Grade
    No
  • Container Size
    330 gal (US)
  • Container Type
    Jug
  • Viscosity
    213 SUS @ 100°F, 42 cSt @ 40°C
  • Additives Included
    Anti-Wear
  • Certification
    NSF H2
  • Color
    Amber
  • Flash Point
    410 °F
  • Boiling Point
    550 °F
  • Scent
    Mild
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text