Motion
J2M2-B
J-Series Pneumatic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #04259020
MFR #J2M2-B
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-Series Pneumatic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #04259020
MFR #J2M2-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.93/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.56 in
  • Length
    1.59 in

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    10500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
J2M2-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought