Motion
0660 D 020 ON /-V

HYDAC CORP
0660 D 020 ON /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 20 micron, 174 gpm Max Flow
MI ITEM #04259045
MFR #0660 D 020 ON /-V
Your Price$458.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 D 020 ON /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 20 micron, 174 gpm Max Flow
MI ITEM #04259045
MFR #0660 D 020 ON /-V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$458.60/each(List $550.33)

Overview

Mfr description
0660 D 020 ON /-V
  • BN4HC - Low Collapse (290 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
  • Filtration Rating ßx(c) ≥ 1000
  • High Beta Stability
  • Structurally Designed for Dynamic Flow Conditions
  • Collapse Rating 290 psid
  • Depth Filtration
  • Disposable

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    20 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text