Motion
QA6AALD070NP43S08

INGERSOLL-RAND
QA6AALD070NP43S08

QA6 Series Nutrunners - Handheld Angle Stall
MI ITEM #04259112
MFR #QA6AALD070NP43S08
List Price$4,635.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
QA6AALD070NP43S08

QA6 Series Nutrunners - Handheld Angle Stall
MI ITEM #04259112
MFR #QA6AALD070NP43S08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,635.45/each for your price

Overview

Mfr description
QA6AALD070NP43S08 1/2IN ANGLE AIR
  • Durable: With the precision shutoff clutch tested to 1 million cycles without failure, you can be sure this tool will function the way you want it to
  • Easy to Maintain: With easy maintenance, this tool will work as well as you do
  • User Experience: The 360 degree indexing of anglehead provides maximum flexibility, while the position of the reverse ring is ideally located for operator comfort.

Specifications

  • Drive Size
    1/2 in
  • Handle Style
    Angled
  • Air Pressure
    90 psi
  • Reversible
    Non-Reversible
  • Variable Speed
    Not Variable Speed
  • Overall Length
    16.6 in
  • Tool Weight
    4.67 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text