Motion
511199
Oil Seal - Solid, 10.000 in Shaft Dia., 12.000 in OD, 0.350 in Overall Width, HD1 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #04259154
MFR #511199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 10.000 in Shaft Dia., 12.000 in OD, 0.350 in Overall Width, HD1 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #04259154
MFR #511199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511199 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    10.000 in
  • Outside Diameter
    12.000 in
  • Overall Width
    0.350 in
  • Design Type
    HD1
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Sealing lip
  • Manufacturer Upc Number
    085311091459
  • Weight
    2.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text