Motion
29131CLB92945

LENOX SAW BLADES
29131CLB92945

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 8 in Long, 1 in Wide
MI ITEM #04259182
MFR #29131CLB92945
List Price$100.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
29131CLB92945

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 8 in Long, 1 in Wide
MI ITEM #04259182
MFR #29131CLB92945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.14/each for your price

Overview

Mfr description
29131 CLASSIC SAW BLADE, 9'8" OAL

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    6 to 10
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text