Motion
44001-BLK
Pocket Knife - 2-1/2 in Blade Length, Stainless Steel Blade Material, 3-1/2 in Handle length, Aluminum Handel Material
Mi Item #04259235
MFR #44001-BLK
Price$82.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-1/2 in Blade Length, Stainless Steel Blade Material, 3-1/2 in Handle length, Aluminum Handel Material
Mi Item #04259235
MFR #44001-BLK

Mfr description
44001-BLK BLK ALUM LOCKBAK 2-1/2 SS BLD
  • Drop point blade is AUS 8 stainless steel
  • Black chrome blade and black anodized-aluminum handle for corrosion resistance
  • Reversible thumb stud provides easy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.07/each

Specifications

Dimensions

  • Blade Length
    2-1/2 in
  • Closed Length
    3-1/2 in
  • Handle Length
    3-1/2 in
  • Overall Length
    6-1/8 in
  • Weight
    1.3 oz

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Drop Point
  • Color
    Black
  • Handle Material
    Aluminum
  • Handle Type
    Slim
  • Includes
    Pocket/Belt Clip
  • Knife Style
    Drop Point Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644440113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)