Motion
598RJHXL

MCR SAFETY
598RJHXL

Rain Jacket - X-Large, Green, Polyester/Polyurethane, Zipper Closure
Mi Item #04259256
MFR #598RJHXL
Price$127.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
598RJHXL

Rain Jacket - X-Large, Green, Polyester/Polyurethane, Zipper Closure
Mi Item #04259256
MFR #598RJHXL

Mfr description
598RJHXL BREATHABLE PU/POLY CLASS 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.07/each

Specifications

Dimensions

  • Chest Size
    50 in
  • Length
    32 in
  • Size
    X-Large

Details

  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Hood Type
    Attached Hood
  • Material
    Polyester/Polyurethane
  • Number Of Horizontal Stripes
    1 (Plus 2 on Each Sleeve)
  • Pattern
    None
  • Product Line
    Pro Grade
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143598144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)