Motion
1485L
Truefit Mechanics Glove - L or Size 9, Top Grain Pigskin Leather, Top Grain Pigskin, Thermal, Color White, Blue
Mi Item #04259265
MFR #1485L
Price$23.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Truefit Mechanics Glove - L or Size 9, Top Grain Pigskin Leather, Top Grain Pigskin, Thermal, Color White, Blue
Mi Item #04259265
MFR #1485L

Mfr description
1485L GLOVES LARGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.16/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Blue, White
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Rough, Smooth Tips
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Pigskin
  • Leather Material Type
    Top Grain Pigskin Leather
  • Liner Material
    40 g Thinsulate
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Double Leather Palm
  • Protection Type
    Cold Protection
  • Series
    TrueFit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)