Motion
7007-12-L18-26
7007-12-L18-26 MJ-FMMS STRT
Mi Item #04259406
MFR #7007-12-L18-26
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7007-12-L18-26 MJ-FMMS STRT
Mi Item #04259406
MFR #7007-12-L18-26

Mfr description
7007-12-L18-26 MJ-FMMS STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 18 mm
  • End 2 Size
    3/4 in, 18 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    1-1/16-12 UN, M26X1.5
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    1-1/16-12 UN, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)