Motion
TIH 220M/US

SKF
TIH 220M/US

Bearing Heater - Magnetic Induction Type, 600 mm Bore Range, 300 kg Max Brg Wt
Mi Item #04259435
MFR #TIH 220M/US
Price$21,242.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TIH 220M/US

Bearing Heater - Magnetic Induction Type, 600 mm Bore Range, 300 kg Max Brg Wt
Mi Item #04259435
MFR #TIH 220M/US

Mfr description
TIH220M/US 460 VOLT BEARING HEATER
  • Advanced power electronics, with accurate electric current control, helps control the temperature rate increase
  • Two step power setting option (50%/100%), enables small bearings to be heated safely and at a lower power consumption
  • For heating components other than bearings, all heaters are equipped with a heating time mode
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21,242.35/each

Specifications

Dimensions

  • Height
    17.3228 in, 440 mm
  • Maximum Bearing Weight
    662 lbs;300 kg
  • Maximum Bore Diameter  
    23.6220 in, 600 mm
  • Min Bore Diameter  
    2.3622 in, 60 mm
  • Overall Height
    17.3228 in, 440 mm
  • Overall Width
    29.5276 in, 750 mm
  • Width
    29.5276 in, 750 mm

Details

  • Bearing Heating Capability
    Heats Pre-Greased Bearings, Heats Sealed Bearings
  • Bore Range
    600 mm
  • Frequency
    50/60 Hz
  • Heater Type
    Induction
  • Operating Temperature Range
    +32 to +482 °F
  • Product Type
    Bearing Heaters
  • UPC_NO
    7316574524570
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)