Motion
TW108
TW-000 Series Bearing Lock Washer - 1.603 in ID, 2-31/64 in OD, 2.03 in Face Dia.
MI ITEM #04259492
MFR #TW108
Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 1.603 in ID, 2-31/64 in OD, 2.03 in Face Dia.
MI ITEM #04259492
MFR #TW108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.6030 in
  • Face Diameter  
    2.0300 in
  • Key Width
    0.29 in
  • Outside Diameter Over Tangs
    2.4843 in
  • Tang Width  
    0.234 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533050058

Overview

Mfr description
TW108 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text