Overview
Mfr description
2503-02-02-SS STAINLESS STEEL 45 D
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/8-27 NPTF, 5/16-24 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/8 in
- End 2 Thread1/8-27 NPTF, 5/16-24 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2503
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data