Motion
312-1208

3M
312-1208

E-A-R® Uncorded Earplug - Uncorded, Yes, 28 dB, Yellow Plug Color
Mi Item #04259751
MFR #312-1208
Price$0.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
312-1208

E-A-R® Uncorded Earplug - Uncorded, Yes, 28 dB, Yellow Plug Color
Mi Item #04259751
MFR #312-1208

Mfr description
12007 EAR E-Z-FIT UNCORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Poly bag keeps each pair of earplugs clean before use.
  • Ideal for smaller earcanals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.30/pr

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529120073
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    28 dB
  • Plug Color
    Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Bell
  • Product Line
    E-A-R, E-Z-Fit
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10080529120073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)