Motion
HMK1012L

NTN
HMK1012L

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 17 mm OD, 12 mm Width
Mi Item #04259858
MFR #HMK1012L
Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1012L

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 17 mm OD, 12 mm Width
Mi Item #04259858
MFR #HMK1012L

Mfr description
HMK1012L NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Outside Diameter  
    0.6693 in
  • Overall Width  
    0.4724 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.019 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK1012L Drawn Cup Needle Roller Bearing features a 0.3937 in bore diameter, single seal closure type with open ends drawn cup design, 0.6693 in outside diameter, 0.4724 in overall width, and 0.019 lbs weight, making it well suited for compact precision equipment and light industrial applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073287
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)