Motion
206117611209000

THK AMERICA INC
206117611209000

Standard Ball Carriage Profile Rail - Series: HRW-CR, Wide Block, 17 mm High, 50 mm Wide, 50.80 mm Long, Load Capacity: 9.1 kN
MI ITEM #04259860
MFR #206117611209000
List Price$265.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206117611209000

Standard Ball Carriage Profile Rail - Series: HRW-CR, Wide Block, 17 mm High, 50 mm Wide, 50.80 mm Long, Load Capacity: 9.1 kN
MI ITEM #04259860
MFR #206117611209000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.13/each for your price

Overview

Mfr description
HRW17CR1UUC1
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Compact block with tapped holes
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • Low and wide profiled rail with high Mc moment rigidity: suitable for usage in single-axis applications
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occuring
  • A well-balanced preload: increased rigidity in four directions while maintaining a constant, low friction coefficient.

Specifications

  • Mount Hole Screw Size
    M4
  • Series
    HRW-CR
  • Block Type
    Wide Block
  • Nominal Rail Size
    33 mm
  • Static Load Capacity
    9.1 kN
  • Dynamic Load Capacity
    5.53 kN
  • Overall Height
    17 mm
  • Overall Length
    50.80 mm
  • Overall Width
    50 mm
  • Seal Type
    UU (end seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    0.12 kg
  • Load Capacity
    9.1 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    206117611209000
  • UPC_NO
    206117611209000
  • Lubrication
    THK AFB-LF Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought