1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KB ELECTRONICS
9533
9533
MI ITEM #
04259878
MFR #
9533
Price
$557.17
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
KB ELECTRONICS 9533
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KB ELECTRONICS
9533
9533
MI ITEM #
04259878
MFR #
9533
Mfr description
KBMA-24D 9533
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$557
.17
/each
Add to Cart
Specifications
Details
Drive Supply Voltage
115 V ac
Enclosure Rating
IP 65
Enclosure Type
IP65
Horsepower Rating Normal Duty
1 hp
Number Of Input Phases
1 ph
Product Type
AC Variable Frequency & Servo Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items