Motion
66260391729

NORTON ABRASIVES
66260391729

Diamond File -
Mi Item #04259947
MFR #66260391729
Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260391729

Diamond File -
Mi Item #04259947
MFR #66260391729

Mfr description
66260391729 .055X.190 FLAT DIE FILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.32/each

Specifications

Dimensions

  • Length of Cut
    2-3/4 in
  • Overall Length
    5-3/4 in
  • Thickness
    0.055 in
  • Width/Diameter
    0.19 in

Details

  • Grit Number
    100
  • Needle File
    Needle File
  • Package Quantity
    1
  • Shape
    Flat
  • UPC_NO
    66260391729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)