Specifications
Dimensions
- Length of Cut2-3/4 in
- Overall Length5-3/4 in
- Thickness0.145 in
- Width/Diameter0.145 in
Details
- Grit Number100
- Needle FileNeedle File
- Package Quantity1
- ShapeTriangle
- UPC_NO66260391731
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)