Motion
NF11HD/8M
Cold Grip General Purpose Work Gloves - Medium Size, PVC Coated, Nylon Material
MI ITEM #04260057
MFR #NF11HD/8M
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Grip General Purpose Work Gloves - Medium Size, PVC Coated, Nylon Material
MI ITEM #04260057
MFR #NF11HD/8M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.91/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Foam PVC
  • Color
    Black, Blue
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Northflex Cold Grip
  • Protection Type
    Cold Protection
  • Reflective Or High Visibility
    Neither

Overview

Mfr description
NF11HD/ 8 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought