Overview
Mfr description
92018 14-02 1.1/4 X .042 X 3/4
Specifications
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi1.3
- Tooth FormHook
- Contour CuttingContour Cutting
- Thickness
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data