Motion
SYNT 40 FTS

SKF
SYNT 40 FTS

Pillow Block Roller Bearing Unit - 40 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04260404
MFR #SYNT 40 FTS
Price$822.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYNT 40 FTS

Pillow Block Roller Bearing Unit - 40 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04260404
MFR #SYNT 40 FTS

Mfr description
SYNT 40 FTS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$822.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    170 mm
  • Bore Diameter  
    40 mm
  • Overall Height  
    114 mm
  • Overall Length  
    205 mm
  • Overall Width
    60 mm
  • Weight
    8.57 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    96.5 kN
  • Radial Static Load Capacity
    90 kN
  • Replacement Bearing
    22208E
  • Series
    SYNT
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316574267781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)